Shop ILC
See all product information
Create Account
INTERNATIONAL 4800 YEAR 1999 5 X 7 in HIGH POWER LED HEADLIGHT WITH POLY LENS HOUSING 600 LUMEN LO
Mfr # 4800 YR1999 5 X 7 IN HP LED HDLT W/POLY LENS HOUSI
Zoro # G422799121
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Lumens
1000-2000
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4800 YR1999 5 X 7 IN HP LED HDLT W/POLY LENS HOUSI
- Zoro #
- G422799121
- UPC #
- -
- Country of Origin
- China
- Lumens
- 1000-2000
- Item
- Headlight
Description
Replacement 5 x 7-inch high-power LED headlight for International 4800 (1999), featuring a durable poly lens housing with a 600-lumen low beam output for clear, focused nighttime visibility. Designed as a direct-fit upgrade, this LED headlight delivers improved illumination, long service life, and reliable performance for demanding commercial truck applications.