Shop ILC
INTERNATIONAL 4900 YEAR 1990 60 GALLON ALUMINUM FRONT FILL FUEL TANK WITH STEP 15 X 25 X 37 INCH
Mfr # INTL 4900 1990 60 GALLON ALUMINUM FRONT FILL FUEL
Zoro # G322879886
product price:Â $3,446.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
INTL 4900 1990 60 GALLON ALUMINUM FRONT FILL FUEL
Zoro #
G322879886
UPC #
-
Country of Origin
China
Description
This 60-gallon aluminum front-fill fuel tank is engineered as a direct replacement for International 4900 series trucks from 1990 onward, and is also compatible with select Ford and GMC commercial vehicles. The rectangular tank measures 15 x 25 x 37 inches and is positioned on the passenger side of the vehicle. Constructed from durable aluminum, this tank offers excellent corrosion resistance and longevity in demanding commercial transportation applications. The front-fill design with integrated step provides convenient access for fueling operations while the step feature enhances safety and ease of use for operators. This replacement tank is manufactured to meet or exceed OEM fit and function specifications, ensuring reliable performance as a drop-in substitute for original equipment. The robust aluminum construction makes it ideal for fleet operations, long-haul trucking, and commercial transportation where dependable fuel storage capacity is essential. This tank is suitable for various heavy-duty truck applications and represents a cost-effective solution for maintaining or restoring fuel system functionality in aging or damaged commercial vehicles. Whether you operate a single truck or manage a fleet of International, Ford, or GMC commercial vehicles, this fuel tank provides the capacity and durability required for continuous, reliable operation in industrial and transportation settings. Original Model: INTERNATIONAL 4900 YEAR 1990 60 GALLON ALUMINUM FRONT FILL FUEL TANK WITH STEP 15 X 25 X 37 INCH PASSENGER SIDE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.