Shop ILC
See all product information
Create Account
INTERNATIONAL 920 YEAR 1996 DRAG LINK 28.125 INCH C TO C
Mfr # 920 YEAR 1996 DRAG LINK 28.125 INCH C TO C
Zoro # G822798595
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length Options
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920 YEAR 1996 DRAG LINK 28.125 INCH C TO C
- Zoro #
- G822798595
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length Options
- 28 in
Details
- Item
- Drag Link
- Material
- Steel
Description
Replacement drag link for International 920 (1996), measuring 28.125 inches center-to-center, engineered to restore proper steering geometry and responsive handling. Manufactured to OEM specifications, this heavy-duty drag link provides a precise fit, durable construction, and reliable performance for demanding commercial trucking applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.