Shop ILC
See all product information
Create Account
INTERNATIONAL 9400 I YEAR 201 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT
Mfr # 9400 I YR201 4X6IN RECT HAL LOW BEAM H4656 HDLT
Zoro # G622798481
product price:Â
$
43.65
/ea
Key Features
Width
6 in
Watts
35W
Bulb Type
Halogen
Length
4 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9400 I YR201 4X6IN RECT HAL LOW BEAM H4656 HDLT
- Zoro #
- G622798481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 4 in
Details
- Watts
- 35W
- Bulb Type
- Halogen
- Item
- Headlight
- Shape
- Rectangle
- Volts
- 12V
Description
Replacement 4 x 6-inch rectangular halogen low-beam headlight (H4656) for International 9400i (201), designed to restore factory lighting performance with clear, focused illumination. Built to OEM specifications, this headlight features durable construction and a precise fit for easy installation and reliable nighttime visibility in commercial truck applications.