Shop ILC
See all product information
Create Account
INTERNATIONAL 9670 CABOVER YEAR 1995 5X7IN 11 DIODE HIGH BEAM LED PROJECTOR HEADLIGHT W/ 6 DIODE
Mfr # 9670 COE YR1995 5X7IN 11 DIO HIGH BEAM LED PROJ HD
Zoro # G022798326
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
High Beam
11 LED 5W, 4200 Lumens
Lifespan
50000 Hrs
Waterproof Rate
IP67
Connector
Standard H4
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9670 COE YR1995 5X7IN 11 DIO HIGH BEAM LED PROJ HD
- Zoro #
- G022798326
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 5 in
Details
- High Beam
- 11 LED 5W, 4200 Lumens
- Lifespan
- 50000 Hrs
- Item
- Projector Headlight
- Waterproof Rate
- IP67
- Connector
- Standard H4
- Watts
- 55W
- Low Beam
- 6 LED 5W, 2,800 Lumens
Description
Replacement 5 x 7-inch LED projector headlight for International 9670 Cabover (1995), featuring an 11-diode high beam and 6-diode low beam for bright, focused illumination and improved nighttime visibility. Designed as a direct-fit upgrade, this headlight includes a durable housing for long service life and reliable performance in demanding commercial truck use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.