Shop ILC
See all product information
Create Account
International Lighting Fe-iis-23w 5000k Coil-twist-spiral light bulb lamp
Mfr # FE-IIS-23W 5000K COIL-TWIST-SPIRAL INTERNATION
Zoro # G802763414
product price:Â
$
32.85
/ea
Key Features
Voltage
120
Watts
25
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE-IIS-23W 5000K COIL-TWIST-SPIRAL INTERNATION
- Zoro #
- G802763414
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 25
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for International Lighting Fe-iis-23w 5000k Coil-twist-spiral replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.