INTERNATIONAL LT YEAR 2023 IGNITION AND DOOR LOCK SET Replacement Door Part

  • Mfr # INTL LT 2023 IGNITION AND DOOR LOCK SET

  • Zoro # G022878189


product price:  $426.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTL LT 2023 IGNITION AND DOOR LOCK SET
Zoro #
G022878189
UPC #
-
Country of Origin
China

Description

This replacement ignition and door lock set is engineered for International LT 2023 and newer commercial vehicles, providing a reliable security solution for fleet operators and vehicle owners. The set includes one ignition lock cylinder, two door lock cylinders, and two cut keys with key code range K000-K999, delivering complete locking system coverage for essential vehicle access points. As an OE-compatible aftermarket alternative to International OEM #1682044C92, this American-made component offers quality construction designed to meet the durability demands of commercial trucking operations. The set is compatible with multiple International models including CV515, HV, HX515, HX520, HX615, HX620, and MV series vehicles from 2023 onwards, making it suitable for standardized fleet maintenance programs. The lock cylinders feature durable construction that withstands frequent use and harsh operating environments typical of commercial transportation. Installation is straightforward, allowing technicians to quickly replace worn or damaged locks without requiring specialized equipment or extensive downtime. The matched key system ensures consistent security across the ignition and door locks, simplifying key management for fleet operations. This unbranded replacement part is ideal for fleet maintenance departments, commercial truck dealers, and independent service centers seeking cost-effective security solutions without compromising on quality or compatibility. The American-made construction provides confidence in material standards and manufacturing consistency. Whether addressing worn locks, lost keys, or standardizing security across a vehicle fleet, this comprehensive lock set delivers the functionality and reliability expected in commercial vehicle applications. It represents a practical, budget-conscious alternative for maintaining vehicle security standards across International truck operations. Original Model: INTERNATIONAL LT YEAR 2023 IGNITION AND DOOR LOCK SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.