Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERNATIONAL PROSTAR YEAR 2015 HEIGHT CONTROL VALVE WITH 2 BRACKETS Replacement Valve

  • Mfr # INTL PROSTAR 2015 HEIGHT CONTROL VALVE WITH 2 BRAC

  • Zoro # G122878690


product price: $542.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTL PROSTAR 2015 HEIGHT CONTROL VALVE WITH 2 BRAC
Zoro #
G122878690
UPC #
-
Country of Origin
China

Description

This OE-fit replacement height control valve is engineered specifically for International ProStar trucks from 2015 and compatible models, providing reliable air suspension system management. The valve assembly features high-quality construction designed to match original equipment specifications and maintain proper ride height control in demanding commercial applications. The package includes two purpose-designed brackets: a larger upper bracket and an L-type lower bracket, both specifically engineered for International heavy-duty truck installations. These brackets ensure secure, properly-aligned mounting and facilitate straightforward installation without requiring extensive modifications to existing suspension systems. The valve assembly also comes equipped with a dump valve for added operational convenience. This height control valve features Hadley-style design elements with OE-fit specifications, making it an ideal direct replacement for worn or damaged original components. The assembly includes multiple stem fittings, including both 1/4-inch and 3/8-inch 90-degree stem fittings, providing flexibility for various air line configurations commonly found in commercial truck applications. Designed for the demands of heavy-duty transportation and logistics operations, this replacement valve helps maintain consistent suspension performance and vehicle stability while carrying varying loads. Its durable construction is built to withstand the rigorous conditions of commercial trucking, including extended highway driving and frequent load variations. This component is suitable for fleet maintenance operations, independent repair shops, and truck owner-operators seeking reliable OEM-quality replacement parts. Easy installation and inclusion of mounting hardware reduce downtime and labor costs associated with suspension system repairs and maintenance. Original Model: INTERNATIONAL PROSTAR YEAR 2015 HEIGHT CONTROL VALVE WITH 2 BRACKETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.