
INTERNATIONAL PROSTAR YEAR 2016 HEIGHT CONTROL VALVE WITH 2 BRACKETS Replacement Valve
Mfr # INTL PROSTAR 2016 HEIGHT CONTROL VALVE WITH 2 BRAC
Zoro # G422879939
product price: $542.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INTL PROSTAR 2016 HEIGHT CONTROL VALVE WITH 2 BRAC
Zoro #
G422879939
UPC #
-
Country of Origin
China
Description
This replacement height control valve is engineered specifically for International ProStar 2016 and compatible models through 2018, delivering reliable air suspension management for heavy-duty trucking applications. The valve assembly includes two precision-machined brackets-one larger upper bracket and one L-type lower bracket-that are specifically designed to fit International commercial vehicles with Hendrickson suspension systems. These brackets ensure secure, stable mounting while preventing axle rotation and shifting, which is critical for maintaining vehicle safety and handling integrity during operation. Built with durable construction materials, this height control valve meets OEM specifications and is designed to withstand the demanding conditions of commercial trucking, including constant pressure fluctuations and temperature variations. The inclusion of a dump valve provides added convenience and functionality for air spring pressure management. The assembly features a torque rod bracket with a 0.625 inch diameter specification, delivering the precise dimensions and tolerances required for proper fitment and alignment on International ProStar platforms. Installation is straightforward for experienced technicians, with the included brackets eliminating the need for additional fabrication or custom mounting solutions. This direct-fit design reduces downtime and labor costs associated with suspension system maintenance and replacement. The valve is suitable for fleet maintenance operations, repair shops, and commercial truck operations requiring OEM-equivalent performance components. Whether replacing a faulty valve or performing preventive maintenance on air suspension systems, this assembly provides the quality and reliability expected in heavy-duty commercial applications. This is an essential component for maintaining proper suspension height control and ensuring optimal vehicle performance and compliance with safety standards on long-haul and regional delivery routes. Original Model: INTERNATIONAL PROSTAR YEAR 2016 HEIGHT CONTROL VALVE WITH 2 BRACKETS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.