Shop ILC
See all product information
INTERNATIONAL PROSTAR YEAR 209 6.625 X 12.0625 X 2.625 INCH AC EVAPORATOR
Mfr # PROSTAR YR209 6.625 X 12.0625 X 2.625 IN AC EVAPOR
Zoro # G322798637
product price:Â $526.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome-Plated
Refrigerant Type
R12/R134A
Width
2.625 in
Length
12.06 in
Type
Plate-Fin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PROSTAR YR209 6.625 X 12.0625 X 2.625 IN AC EVAPOR
Zoro #
G322798637
UPC #
-
Country of Origin
China
Dimensions
Width
2.625 in
Length
12.06 in
Height
6.625 in
Details
Finish
Chrome-Plated
Refrigerant Type
R12/R134A
Item
AC Evaporator
Type
Plate-Fin
Description
Replacement A/C evaporator for International ProStar (209), measuring 6.625 x 12.0625 x 2.625 inches, designed to restore efficient cabin cooling and proper HVAC performance. Built to OEM specifications, this evaporator offers reliable heat transfer, precise fitment, and durable construction for long-lasting operation in commercial truck applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.