Shop ILC
See all product information
Create Account
INTERNATIONAL PROSTAR YEAR 215 27 INCH AIR TANK MOUNTING CABLE WITH .375-24 THREAD BOLT
Mfr # PROSTAR YR215 27 IN AIR TANK MTG CABLE W/.375-24 T
Zoro # G622799051
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Function
Control
Material
Braided Stainless Steel
Overall Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PROSTAR YR215 27 IN AIR TANK MTG CABLE W/.375-24 T
- Zoro #
- G622799051
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 27 in
Details
- Function
- Control
- Material
- Braided Stainless Steel
- Item
- Air Tank Mounting Cable
Description
Replacement 27-inch air tank mounting cable for International ProStar (215), equipped with a.375-24 threaded bolt to securely support and stabilize the air tank during operation. Manufactured to OEM-style specifications, this heavy-duty cable provides a precise fit, durable construction, and reliable long-term performance for commercial truck air systems.