Shop ILC

Isuzu Ascender V8 5.3l 600cca License Year2005 RED LED light bulb lamp

  • Mfr # ASCENDER V8 5.3L 600CCA LICENSE YEAR2005 RED LE

  • Zoro # G502840996


product price: 
$
7.89
/ea

Key Features

Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASCENDER V8 5.3L 600CCA LICENSE YEAR2005 RED LE
Zoro #
G502840996
UPC #
-
Country of Origin
China

Details

Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25

Description

Replacement for Isuzu Ascender V8 5.3l 600cca License Year2005 RED LED Replacement replacement light bulb lamp

Ratings & reviews