Shop ILC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ISUZU NPR YEAR 224 16.5 17.5 19.5 INCH FRONT REAR SET LOW PROFILE COVER UP HUB COVER KIT 6 LUG BALL
Mfr # NPR YR224 16.5 17.5 19.5 IN FRT REAR SET LOW PROFI
Zoro # G822799264
product price:Â
$
969.99
/ea
Key Features
Diameter
19 in
Application
Commercial Truck
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NPR YR224 16.5 17.5 19.5 IN FRT REAR SET LOW PROFI
- Zoro #
- G822799264
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 19 in
Details
- Item
- Wheels
- Application
- Commercial Truck
- Finish
- Chrome-Plated
Description
Replacement low-profile cover-up hub cover kit for Isuzu NPR (224), designed for 6-lug ball-seat wheels and compatible with 16.5-, 17.5-, and 19.5-inch front and rear wheels to create a clean, uniform appearance. This complete kit installs easily and securely, providing durable protection against dirt and corrosion while enhancing the trucks overall look.