Shop ILC
See all product information
Create Account
IVY BIOMEDICAL SYSTEMS CARDIAC TRIGGER MONITOR 3150 DIRECT-CONNECT ECG CABLES PINCH/GRABBER
Mfr # IVY BIOMED CTM 3150 DC ECG CABLES P/G
Zoro # G522879976
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Signal Type
R-wave synchronization for precision cardiac monitoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVY BIOMED CTM 3150 DC ECG CABLES P/G
- Zoro #
- G522879976
- UPC #
- -
- Country of Origin
- China
Details
- Signal Type
- R-wave synchronization for precision cardiac monitoring
Description
This replacement ECG cable is engineered as a direct-connect solution for the Ivy Biomedical Systems Cardiac Trigger Monitor 3150, delivering reliable electrocardiographic signal transmission in clinical and hospital environments. The cable features pinch grabber connectors that ensure secure, straightforward attachment to monitoring equipment, minimizing connection errors and reducing setup time for medical professionals. Constructed with durable materials designed to withstand the rigorous demands of continuous cardiac monitoring applications, this direct-connect cable maintains signal integrity while resisting wear from repeated connections and daily handling. The robust construction extends the operational lifespan of your cardiac monitoring system and reduces the frequency of equipment replacement. This replacement cable is compatible with Ivy Biomedical Systems cardiac trigger monitoring equipment and serves as an ideal spare component for healthcare facilities, diagnostic centers, and clinical settings where uninterrupted cardiac monitoring is essential. The direct-connect design eliminates the need for adapter configurations, streamlining workflow and ensuring consistent performance across monitoring sessions. Suitable for facilities operating Ivy Biomedical Systems cardiac monitoring systems, this cable supports comprehensive patient care by providing dependable signal acquisition for arrhythmia detection and cardiac event triggering. Whether used as a primary cable or maintained as a backup component, this replacement ensures your monitoring equipment remains fully operational and ready for critical diagnostic applications. The pinch grabber interface provides quick engagement and disengagement, making this cable practical for high-volume clinical environments where equipment must be rapidly repurposed between patients or applications. Its compatibility with existing Ivy Biomedical Systems infrastructure means seamless integration without requiring system reconfiguration or additional equipment purchases. Original Model: IVY BIOMEDICAL SYSTEMS CARDIAC TRIGGER MONITOR 3150 DIRECT-CONNECT ECG CABLES PINCH/GRABBER