Shop ILC
See all product information
Create Account
JOHNSON EVINRUDE OB YEAR 1998 115 HP 60 DEGREE V4 TILTTRIM MOTOR Replacement Starter Motor
Mfr # J/E OB 1998 115 HP 60 DEGREE V4 TILTTRIM MOTOR
Zoro # G822879348
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Engine Type
Two-Stroke Gasoline with FICHT Electronic Fuel Injection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J/E OB 1998 115 HP 60 DEGREE V4 TILTTRIM MOTOR
- Zoro #
- G822879348
- UPC #
- -
- Country of Origin
- China
- Engine Type
- Two-Stroke Gasoline with FICHT Electronic Fuel Injection
Description
This replacement tilt/trim motor is engineered as a direct fit for 1998 Johnson Evinrude outboard motors rated at 115 horsepower with a 60-degree V4 engine configuration. The component is compatible with Johnson Evinrude OB models and serves as an OEM replacement for original tilt and trim functionality on these marine powerplants. The 1998 Johnson 115 SPL variant featured advanced specifications including a MagFlash CD electronic ignition system, distinguishing it from standard optical ignition systems found on comparable 115 HP models. These motors were also equipped with deep-guard corrosion protection technology, making them suitable for both freshwater and saltwater marine environments. This tilt/trim motor replacement is essential for maintaining proper outboard motor functionality, allowing operators to adjust motor trim and tilt angles for optimal performance across various water conditions and load requirements. The component restores full operational capability to aging marine propulsion systems that may have been in service for several decades while remaining in otherwise functional condition. Johnson and Evinrude V4 outboard motors from the 1978-1998 production era represent durable marine equipment, with many units continuing reliable service beyond 30 years of use due to their infrequent seasonal operation. This replacement motor addresses wear and failure of original tilt/trim systems on these long-service engines, extending the operational life of established marine equipment without requiring complete outboard replacement. Suitable for marine technicians, boat maintenance facilities, and commercial operators maintaining legacy outboard motor fleets, this replacement component provides cost-effective restoration of tilt/trim functionality on proven marine powerplants. Original Model: JOHNSON EVINRUDE OB YEAR 1998 115 HP 60 DEGREE V4 TILTTRIM MOTOR