Kawasaki Light light bulb lamp, 10PK

  • Mfr # ZX600 NINJA ZX-6RR 650 CC YEAR 2005 LICENSE PLATE

  • Zoro # G410145992


product price:  $81.99
/pk 10, $8.20/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX600 NINJA ZX-6RR 650 CC YEAR 2005 LICENSE PLATE
Zoro #
G410145992
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W

Description

Replacement for Kawasaki Zx600 Ninja Zx-6rr 650 CC Year 2005 License Plate Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.