KENWORTH K100 CABOVER YEAR 1974 RED DIGITAL LOAD PSI TRAC GAUGE Replacement Body Panel

  • Mfr # KW K100 CABOVER 1974 RED DIGITAL LOAD PSI TRAC GAU

  • Zoro # G822879690


product price:  $1,484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW K100 CABOVER 1974 RED DIGITAL LOAD PSI TRAC GAU
Zoro #
G822879690
UPC #
-
Country of Origin
China

Description

This red digital load PSI trac gauge is a reliable replacement component designed for heavy-duty commercial truck applications. Originally engineered for the Kenworth K100 Cabover 1974 model year, this gauge provides accurate pressure and load monitoring for fleet operations and maintenance needs. The gauge features digital readout technology for precise PSI and load weight tracking, making it essential for monitoring suspension and brake system performance in commercial trucking operations. Its red digital display offers clear visibility in various lighting conditions, supporting driver awareness of critical system parameters. This replacement gauge is compatible with a comprehensive range of heavy-duty trucks from leading manufacturers including Kenworth, Peterbilt, Ford, and Freightliner. Application coverage spans multiple decades and model lines, including Kenworth K100 Cabover models from 1967 through 1984, K100C and K100E variants from 1985 to 1992, and T-series models T300, T450, and T600. Peterbilt compatibility includes numerous models from the 330 through 387 series, covering production years from 1967 through 2005. The gauge also fits Ford LTL9000 and various Freightliner classic models. Ideal for fleet maintenance departments, authorized truck dealers, and independent service facilities, this gauge replacement supports preventive maintenance programs and addresses wear-related gauge failures common in aging heavy-duty truck fleets. Installation on compatible vehicles requires basic mechanical knowledge and access to the gauge mounting location on the truck dashboard or instrument panel. This component is essential for operations requiring continuous load monitoring to ensure safe weight distribution and brake system optimization across commercial trucking applications. Original Model: KENWORTH K100 CABOVER YEAR 1974 RED DIGITAL LOAD PSI TRAC GAUGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.