
KENWORTH K100C YEAR 1980 3.5 INCH CLASSIC STYLE VENTED FUEL CAP
Mfr # K100C YR1980 3.5 IN CLASSIC STYLE VENTED FUEL CAP
Zoro # G822799196
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Thread Diameter
3.38 in
Cap Dia.
3.5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K100C YR1980 3.5 IN CLASSIC STYLE VENTED FUEL CAP
Zoro #
G822799196
UPC #
-
Country of Origin
China
Dimensions
Thread Diameter
3.38 in
Cap Dia.
3.5 in
Details
Item
Fuel Cap
Material
Aluminum
Description
Replacement 3.5-inch classic-style vented fuel cap for Kenworth K100C (1980), designed to allow proper tank ventilation while securely sealing the fuel system. Featuring durable construction and a traditional design, this cap offers an OEM-style fit, dependable performance, and a clean, classic appearance for vintage Kenworth applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.