Shop ILC
See all product information
Create Account
KENWORTH T300-T450 YEAR 1999 4.5 X 3.375 INCH BLOWER MOTOR WHEEL
Mfr # T300-T450 YR1999 4.5 X 3.375 IN BLWR MOTOR WHEEL
Zoro # G422798452
product price:Â
$
46.69
/ea
Key Features
Inlet
Double
Material
Plastic
Hub Inset
1.6875
Rotation
Dual
Width
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T300-T450 YR1999 4.5 X 3.375 IN BLWR MOTOR WHEEL
- Zoro #
- G422798452
- UPC #
- -
- Country of Origin
- China
- Inlet
- Double
- Material
- Plastic
- Hub Inset
- 1.6875
- Rotation
- Dual
- Item
- Blower Motor
- Finish
- Chrome
Description
Replacement blower motor wheel for Kenworth T300-T450 (1999), measuring 4.5 x 3.375 inches, designed to restore proper airflow and HVAC blower performance. Manufactured to OEM-style specifications, this durable wheel ensures a precise fit, smooth operation, and reliable long-term performance in commercial truck climate control systems.