Shop ILC
See all product information
Create Account
KENWORTH T300 YEAR 1994 FIBERGLASS BUMPER END PASSENGER SIDE
Mfr # T300 YR1994 FIBERGLASS BUMPER END PASS
Zoro # G122798998
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Chrome
Side
Passenger Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300 YR1994 FIBERGLASS BUMPER END PASS
- Zoro #
- G122798998
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Fiberglass
- Finish
- Chrome
- Side
- Passenger Side
- Item
- Bumper End
Description
Replacement fiberglass bumper end (passenger side) for Kenworth T300 (1994), designed to restore proper bumper contour and original front-end appearance. Built for an OEM-style fit, this lightweight yet durable fiberglass component installs easily and provides long-lasting performance for commercial truck applications.