Shop ILC
See all product information
Create Account
KENWORTH T300 YEAR 205 FIBERGLASS BUMPER END DRIVER SIDE
Mfr # T300 YEAR 205 FIBERGLASS BUMPER END DRIVER SIDE
Zoro # G622799228
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Side
Driver
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300 YEAR 205 FIBERGLASS BUMPER END DRIVER SIDE
- Zoro #
- G622799228
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Chrome
- Item
- Bumper End
- Side
- Driver
- Material
- Fiberglass
Description
Replacement fiberglass bumper end (driver side) for Kenworth T300 (205), designed to restore proper bumper shape and original front-end appearance. Manufactured for an OEM-style fit, this lightweight yet durable fiberglass component installs easily and provides long-lasting performance for commercial truck applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.