Shop ILC
See all product information
Create Account
KENWORTH T370 YEAR 217 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS
Mfr # T370 YR217 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
Zoro # G722798787
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Input Power
25W
IP Rate
IP 67
Lifespan
#ERROR!
Color Temperature
6500K
Light Source Model
Lumileds Zes Chip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T370 YR217 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
- Zoro #
- G722798787
- UPC #
- -
- Country of Origin
- China
- Input Power
- 25W
- IP Rate
- IP 67
- Lifespan
- #ERROR!
- Color Temperature
- 6500K
- Light Source Model
- Lumileds Zes Chip
- Heat Dissipation Theory
- Aviation Aluminum 7
- Operating Voltage
- 9-32V DC
- Item
- Headlight Bulb
- Operating Temperature
- -40 to +176 Degrees Fahrenheit
- Luminous Flux
- 6000 Lumens
Description
Replacement H11 Platinum LED headlight bulbs for Kenworth T370 (217), delivering up to 6000 lumens of bright white light for improved forward visibility and safer nighttime driving. Designed for plug-and-play installation, these high-performance LED bulbs feature efficient cooling, long service life, and reliable output for demanding commercial truck applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.