KENWORTH T600 AEROCAB YEAR 1996 BLACK POLY RADIATOR SUPPORT ROD BUSHING Heavy Duty Replacement Part

  • Mfr # KW T600 AEROCAB 1996 BLACK POLY RADIATOR SUPPORT R

  • Zoro # G022878875


product price:  $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW T600 AEROCAB 1996 BLACK POLY RADIATOR SUPPORT R
Zoro #
G022878875
UPC #
-
Country of Origin
China

Description

This black polyurethane radiator support rod bushing is a direct replacement component designed for heavy-duty commercial truck applications. The bushing is engineered to support the radiator support rod connection between the radiator and frame or engine assembly, providing reliable vibration isolation and structural support in demanding trucking environments. The bushing is manufactured from durable polyurethane material, which offers excellent resistance to heat, oil, and weathering typical in engine compartments. This material composition ensures long-lasting performance while maintaining flexibility to absorb road vibrations and operational stresses. The polyurethane construction provides superior durability compared to standard rubber alternatives, extending service intervals and reducing maintenance costs. This replacement part is compatible with Kenworth heavy-duty truck models including the T600 AeroCab (1993-2007), T600 standard (1986-1990), T800 (1986 to current), T800 with curved glass (1993 to current), and other Kenworth applications. The product replaces OEM part number K264-84 and is sold as a complete set of eight bushings per package, providing comprehensive coverage for a full replacement job or fleet maintenance programs. Ideal for trucking operations, fleet maintenance facilities, and heavy equipment dealers, this bushing set addresses common wear issues that result in radiator movement, noise, or misalignment. Installation of these replacement bushings restores proper radiator mounting geometry and eliminates related vibration issues without requiring major modifications. Original Model: KENWORTH T600 AEROCAB YEAR 1996 BLACK POLY RADIATOR SUPPORT ROD BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.