Shop ILC
See all product information
Create Account
KENWORTH T600 AEROCAB YEAR 2004 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES Heavy Duty
Mfr # KW T600 AEROCAB 2004 SS SWITCH PLATE W 4 SWITCH HO
Zoro # G722878205
product price:Â
$
99.25
/ea
Key Features
Mounting Type
Dash mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T600 AEROCAB 2004 SS SWITCH PLATE W 4 SWITCH HO
- Zoro #
- G722878205
- UPC #
- -
- Country of Origin
- China
Details
- Mounting Type
- Dash mounted
Description
This stainless steel replacement switch plate is engineered as a high-quality aftermarket component for Kenworth T600 Aerocab trucks from 2004 and compatible with multiple Kenworth heavy-duty models. Constructed from durable stainless steel, this switch plate accommodates four switch holes and features engraved scripting for clear identification and professional appearance in the cab environment. The robust material construction provides excellent corrosion resistance, making it ideal for long-haul commercial trucking applications where durability and reliability are essential. This replacement part is sold individually and is designed to meet the demanding requirements of fleet operators and owner-operators who need dependable OEM-quality replacements. Compatible with Kenworth T600, T600B, T800, and W900 series trucks across multiple model years, this versatile component offers broader application flexibility for fleet maintenance operations. The precision-engineered design ensures proper fit and function, minimizing installation time and downtime for commercial vehicles. Whether replacing worn or damaged original equipment or upgrading existing switches, this industrial-grade switch plate provides a cost-effective solution for maintaining cab electrical systems in heavy-duty trucking environments. Ideal for fleet maintenance departments, independent repair shops, and commercial truck operators seeking reliable replacement parts for Kenworth heavy trucks. Original Model: KENWORTH T600 AEROCAB YEAR 2004 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES