Shop ILC
See all product information
Create Account
KENWORTH T600 AEROCAB YEAR 205 BLOCK TYPE EXPANSION VALVES WITH 1.5 TON RATING
Mfr # T600 AERO YR205 BLOCK TYPE EXP VLVS W/1.5 TON RATI
Zoro # G422798582
product price:Â
$
81.75
/ea
Key Features
Application
Fluid System
Material
Steel
Color
Gray
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T600 AERO YR205 BLOCK TYPE EXP VLVS W/1.5 TON RATI
- Zoro #
- G422798582
- UPC #
- -
- Country of Origin
- China
Details
- Application
- Fluid System
- Material
- Steel
- Color
- Gray
- Item
- Valve
- Finish
- Chrome
Description
Replacement block-type expansion valves for Kenworth T600 Aerocab (205), rated at 1.5 tons, designed to precisely regulate refrigerant flow for efficient A/C cooling and pressure control. Built to OEM-style specifications, these expansion valves offer a precise fit, reliable performance, and durable construction to maintain consistent cabin comfort in heavy-duty commercial truck applications.