Shop ILC
See all product information
Create Account
KENWORTH T600 AEROCAB YEAR 206 4X6IN RECT HIGHPOWER LED HEADLIGHT WSUPERBRIGHT LED DUAL FUCT LIGHT
Mfr # T600 AERO YR206 4X6IN RECT HP LED HDLT WSPRBRT LED
Zoro # G522799243
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Material
Aluminum
Width
6 in
Shape
Rectangular
Low Function
1600 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T600 AERO YR206 4X6IN RECT HP LED HDLT WSPRBRT LED
- Zoro #
- G522799243
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Item
- Headlight
- Shape
- Rectangular
- Low Function
- 1600 Lumens
- High Function
- 3000
Description
Replacement 4 x 6-inch rectangular high-power LED headlight for Kenworth T600 Aerocab (206), featuring super-bright dual-function lighting for both high and low beam operation with enhanced road visibility. Designed as a direct-fit upgrade, this LED headlight offers a durable housing, improved light output, and long service life for reliable performance in commercial truck applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.