Shop ILC
See all product information
Create Account
KENWORTH T600 YEAR 1987 AIR TO ELECTRIC WINDSHIELD WIPER CONVERSION KIT Heavy Duty Replacement Part
Mfr # KW T600 1987 AIR TO ELECTRIC W/S WIPER CONVERSION
Zoro # G222879863
product price:Â
$
4,471.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Dual electric wiper motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T600 1987 AIR TO ELECTRIC W/S WIPER CONVERSION
- Zoro #
- G222879863
- UPC #
- -
- Country of Origin
- China
Details
- Motor Type
- Dual electric wiper motors
Description
This conversion kit transforms the original pneumatic windshield wiper system to reliable electric operation for Kenworth T600, T800 series, and W900B trucks manufactured between 1980 and 1987. Engineered specifically for vehicles equipped with dual air motors, two-piece flat windshields, and pantograph-style wiper arms that maintain vertical positioning during operation, this kit delivers improved performance and reduced maintenance compared to traditional air-operated systems. The complete kit includes two SAE-rated ball bearing electric motors operating on 12-volt systems, providing consistent, responsive wiper action in all weather conditions. Two control switches feature multiple speed settings including delay, low and high speed modes, plus integrated washer functions for enhanced visibility and safety. The conversion maintains compatibility with original windshield dimensions and arm configurations while eliminating the need for ongoing air system servicing. Installation is designed for straightforward integration with existing mounting points and wiper linkage. This conversion kit is ideal for fleet operators, maintenance departments, and owner-operators seeking to upgrade aging air-operated systems with more efficient electric alternatives. Note that this kit requires trucks originally equipped with dual air motors and is not compatible with single air motor configurations. Verify your vehicle has dual air motors, two-piece flat windshields, and pantograph wiper arms before ordering. Original Model: KENWORTH T600 YEAR 1987 AIR TO ELECTRIC WINDSHIELD WIPER CONVERSION KIT