Shop ILC
See all product information
Create Account
KENWORTH T600 YEAR 1991 CHROME GLOVE BOX EMBLEM TRIM W/ VISOR
Mfr # T600 YR1991 CHRM GLOVE BOX EMBL TRIM W/ VISOR
Zoro # G622799266
product price:Â
$
28.99
/ea
Key Features
Orientation
Interior
Material
Plastic Poly
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T600 YR1991 CHRM GLOVE BOX EMBL TRIM W/ VISOR
- Zoro #
- G622799266
- UPC #
- -
- Country of Origin
- China
Details
- Orientation
- Interior
- Item
- Glove Box Trim
- Material
- Plastic Poly
- Finish
- Chrome Plated
Description
Replacement chrome glove box emblem trim with visor for Kenworth T600 (1991), designed to restore the dashs original styling while adding a polished chrome accent around the glove box emblem. Manufactured for an OEM-style fit, this trim offers durable construction, easy installation, and a clean, classic interior appearance suitable for vintage Kenworth cabs.