Shop ILC
See all product information
Create Account
KENWORTH T600B YEAR 1998 PAINTED BLACK BUMPER BRACKET KIT
Mfr # T600B YEAR 1998 PAINTED BLACK BUMPER BRACKET KIT
Zoro # G522917579
product price:
$
1,104.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Material
Chrome Plated Plastic
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T600B YEAR 1998 PAINTED BLACK BUMPER BRACKET KIT
- Zoro #
- G522917579
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 18 in
Details
- Item
- Bumper
- Material
- Chrome Plated Plastic
- Finish
- Chrome
Description
Replacement painted black bumper bracket kit for Kenworth T600B (1998), engineered to properly support and align the front bumper with secure, factory‐style mounting. Finished in durable black coating for corrosion resistance, this complete bracket kit offers an OEM‐style fit, easy installation, and long‐lasting performance for heavy‐duty commercial truck use.