Shop ILC
Create Account
KENWORTH T600B YEAR 2001 DROP DOWN CENTER BUMPER W TOW STEP AND VENT HOLES 18 INCH FIBERGLASS
Mfr # KW T600B 2001 DROP DOWN CENTER BUMPER W TOW STEP A
Zoro # G322878551
product price:Â
$
2,211.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T600B 2001 DROP DOWN CENTER BUMPER W TOW STEP A
- Zoro #
- G322878551
- UPC #
- -
- Country of Origin
- China
Description
This 18-inch fiberglass aero bumper is a direct replacement component engineered for Kenworth T600B and T600 Aerocab models from 2001 onward. Constructed from durable, high-quality fiberglass, this bumper delivers a lightweight yet robust solution for fleet maintenance and replacement needs in heavy-duty trucking applications. The bumper features a strategically designed drop-down center section that accommodates the factory-installed step, providing safe and convenient access to the vehicle's front area. The component includes precisely cut vent holes and tow step openings that align with OEM specifications, ensuring proper functionality for towing equipment and airflow management. This design maintains compatibility with the truck's existing attachment points and mounting hardware. Fiberglass construction offers significant advantages for commercial operators, including excellent corrosion resistance, reduced weight compared to steel alternatives, and lower maintenance requirements in harsh operating environments. The material's durability withstands the demands of long-haul trucking, regional delivery, and heavy-use fleet operations without compromising structural integrity. This replacement bumper is ideal for fleet maintenance departments, truck body shops, and independent repair facilities seeking OEM-compatible components that restore the vehicle's original appearance and functionality. Whether addressing impact damage, wear and tear, or routine fleet maintenance cycles, this bumper provides a reliable replacement that meets Kenworth T600B specifications without requiring extensive modifications or adjustments. Installation with existing truck infrastructure is straightforward, making this component a practical choice for minimizing downtime and maintaining fleet readiness in commercial transportation operations. Original Model: KENWORTH T600B YEAR 2001 DROP DOWN CENTER BUMPER W TOW STEP AND VENT HOLES 18 INCH FIBERGLASS