Shop ILC
See all product information
Create Account
KENWORTH T660 YEAR 2008 AC HEATER AIR DOOR ACTUATOR WITH 4 PIN CONNECTOR Replacement Door Part
Mfr # KW T660 2008 AC HEATER AIR DOOR ACTUATOR WITH 4 PI
Zoro # G822879225
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Connector Type
4-pin electrical connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T660 2008 AC HEATER AIR DOOR ACTUATOR WITH 4 PI
- Zoro #
- G822879225
- UPC #
- -
- Country of Origin
- China
- Connector Type
- 4-pin electrical connector
Description
This replacement AC heater air door actuator is engineered for 2008-2010 Kenworth T660 heavy-duty trucks, providing reliable HVAC system performance for commercial fleet operations. The actuator features a durable 4-pin connector design that ensures secure electrical connections and straightforward integration into existing climate control systems. Construction quality meets or exceeds OEM standards, delivering long-term dependability in demanding transportation environments. The blend door actuator controls heating and cooling air distribution within the cab, allowing operators to maintain optimal cabin temperatures during all seasons and operating conditions. This aftermarket component is compatible with 2008-2010 Kenworth T660 models and has been verified for use across multiple heavy-duty truck platforms including similar applications in Peterbilt, Volvo, and other commercial vehicle systems. Installation is straightforward for qualified technicians, with the 4-pin connector providing quick connection to the HVAC control module. The actuator's electrical activation system ensures responsive climate control adjustments. Typical applications include owner-operator fleets, commercial trucking companies, and fleet maintenance facilities requiring dependable component replacements for mid-range heavy-duty trucks. The actuator's high-quality construction minimizes replacement frequency and supports extended vehicle service life. WARNING: This product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. Original Model: KENWORTH T660 YEAR 2008 AC HEATER AIR DOOR ACTUATOR WITH 4 PIN CONNECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.