KENWORTH T660 YEAR 2011 HVAC HEATER CONTROL VALVE ACTUATOR Replacement Valve

  • Mfr # KW T660 2011 HVAC HEATER CONTROL VALVE ACTUATOR

  • Zoro # G622878435


product price:  $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T660 2011 HVAC HEATER CONTROL VALVE ACTUATOR
Zoro #
G622878435
UPC #
-
Country of Origin
China

Description

This replacement HVAC heater control valve actuator is engineered as a direct OEM-equivalent component for Kenworth T660 and compatible heavy-duty truck models from 2007 and newer, including T600, T800, W900B, and W900L series. Designed to restore proper heating system functionality, this actuator regulates the flow of hot coolant through the heater core, ensuring consistent cabin temperature control in commercial and vocational applications. The actuator features a durable plastic housing construction with one input port and two output ports, providing reliable performance in demanding operational environments. The manually operated valve mechanism allows for straightforward control without requiring specialized equipment or tools for installation. This direct replacement component maintains proper fit and function, eliminating compatibility concerns and reducing vehicle downtime during HVAC system repairs. Ideal for fleet maintenance operations, commercial trucking operations, and authorized service centers, this actuator addresses common heating system failures that impact driver comfort and vehicle efficiency. The aftermarket design matches original equipment specifications while offering a cost-effective alternative to OEM components. Installation requires no special tools, making it suitable for in-house maintenance programs and professional service facilities. This component is essential for maintaining optimal HVAC performance in long-haul and regional delivery operations where reliable cabin climate control directly impacts driver productivity and safety. Whether addressing a failed actuator or performing preventive maintenance, this replacement part ensures your Kenworth fleet maintains consistent operational capability throughout all seasons. Original Model: KENWORTH T660 YEAR 2011 HVAC HEATER CONTROL VALVE ACTUATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.