Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KENWORTH T660 YEAR 2012 FRONT UPPER CAB MOUNT POLY BUSHING Heavy Duty Replacement Part

  • Mfr # KW T660 2012 FRONT UPPER CAB MOUNT POLY BUSHING

  • Zoro # G722879967


product price: $276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW T660 2012 FRONT UPPER CAB MOUNT POLY BUSHING
Zoro #
G722879967
UPC #
-
Country of Origin
China

Description

This polyurethane replacement bushing is engineered for the front upper cab mount application on Kenworth heavy-duty trucks. Constructed from high-quality polyurethane material, this bushing provides superior durability and vibration isolation compared to standard rubber alternatives, making it an ideal choice for commercial trucking operations requiring extended service life and improved performance. The bushing features a 2.671-inch length with a 2.406-inch outer diameter and 2.00-inch inner diameter, delivering precise fitment and reliable mounting support. This replacement component is compatible with multiple Kenworth truck models including the T600 series from 1986 through 2007, T600B from 1990 through 2007, T660 from 2008 through 2017, T800 series from 1986 to current production, W900B models from 1982 to current, and W900L variants from 1990 to current. The bushing accommodates various cab configurations including Aerocab and curved glass variants. This part replaces original equipment manufacturer part numbers 26509-11, L131007, and DT1491, ensuring proper compatibility and performance. The polyurethane construction resists wear, compression set, and environmental degradation better than traditional rubber bushings, reducing maintenance frequency and downtime in demanding fleet applications. Ideal for trucking companies, fleet maintenance departments, and heavy equipment repair facilities, this front upper cab mount bushing is essential for maintaining proper cab alignment, reducing noise and vibration transmission, and ensuring driver comfort during long-haul operations. Installation is straightforward for qualified technicians with standard mechanical tools. Original Model: KENWORTH T660 YEAR 2012 FRONT UPPER CAB MOUNT POLY BUSHING

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.