KENWORTH T660 YEAR 2012 HVAC HEATER CONTROL VALVE ACTUATOR Replacement Valve

  • Mfr # KW T660 2012 HVAC HEATER CONTROL VALVE ACTUATOR

  • Zoro # G722879974


product price:  $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T660 2012 HVAC HEATER CONTROL VALVE ACTUATOR
Zoro #
G722879974
UPC #
-
Country of Origin
China

Description

This replacement HVAC heater control valve actuator is engineered as a direct OEM-equivalent component for Kenworth T660 heavy-duty trucks from 2012 and newer model years. Designed to restore proper functionality to climate control systems in commercial trucking applications, this actuator maintains the fit and function of original equipment while offering reliable aftermarket performance at competitive pricing. The actuator features a durable plastic housing construction with one input port and two output ports, enabling precise regulation of hot coolant flow through the heater core. Manual valve operation allows drivers to maintain consistent cabin temperature control during extended routes and varying weather conditions. This component is compatible with multiple Kenworth platforms including T600, T660, T800, W900B, and W900L models from 2007 onward, providing fleet managers with a versatile spare parts solution. Installation requires no special tools, making this an ideal choice for in-shop maintenance or field repairs. The direct replacement design ensures proper alignment and connection to existing HVAC systems without modification, minimizing downtime and labor costs. This is particularly valuable for fleet operations managing large numbers of vehicles that require quick component swaps to maintain service schedules. Engineered to OEM specifications, this heater control valve actuator helps ensure optimal coolant distribution and consistent cabin climate regardless of external temperature conditions. For trucking companies, transportation fleets, and commercial vehicle maintenance facilities seeking reliable replacement components that meet original performance standards, this actuator delivers dependable functionality and ease of installation in a cost-effective package. Original Model: KENWORTH T660 YEAR 2012 HVAC HEATER CONTROL VALVE ACTUATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.