KENWORTH T660 YEAR 2013 HVAC HEATER CONTROL VALVE ACTUATOR Replacement Valve

  • Mfr # KW T660 2013 HVAC HEATER CONTROL VALVE ACTUATOR

  • Zoro # G922879699


product price:  $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T660 2013 HVAC HEATER CONTROL VALVE ACTUATOR
Zoro #
G922879699
UPC #
-
Country of Origin
China

Description

This OEM replacement HVAC heater control valve actuator is engineered for Kenworth T660 model year 2013 and provides reliable temperature regulation in heavy-duty commercial trucking applications. The actuator features a durable plastic housing construction designed to withstand demanding operational environments while maintaining precise climate control performance. The unit incorporates one input port and two output ports, enabling efficient fluid distribution throughout the HVAC system. Its manually operated valve mechanism ensures straightforward, dependable operation without requiring complex electronic controls or specialized diagnostic equipment. This design approach reduces maintenance complexity and minimizes downtime for fleet operators and service technicians. Installation is straightforward, requiring no special tools or extensive modifications to existing HVAC systems. This makes it ideal for maintenance departments, authorized dealers, and independent repair facilities working on Kenworth commercial vehicles. The actuator's proven design offers compatibility across multiple Kenworth platforms including T600, T660, T800, W900B, and W900L series trucks from 2007 and newer model years, providing procurement flexibility for fleet operations managing diverse equipment. Whether addressing climate control issues, performing preventative maintenance, or conducting comprehensive HVAC system restoration, this replacement actuator delivers the reliability expected in commercial transportation applications. Engineered to meet OEM standards and specifications, this component supports extended vehicle service life while maintaining crew comfort and operational efficiency in cab climate management systems. Original Model: KENWORTH T660 YEAR 2013 HVAC HEATER CONTROL VALVE ACTUATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.