KENWORTH T660 YEAR 2016 9005 9006 HEADLIGHT RELAY HARNESS KIT Replacement Light

  • Mfr # KW T660 2016 9005 9006 HEADLIGHT RELAY HARNESS KIT

  • Zoro # G522879280


product price:  $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T660 2016 9005 9006 HEADLIGHT RELAY HARNESS KIT
Zoro #
G522879280
UPC #
-
Country of Origin
China

Description

This 9005/9006 Headlight Relay Harness Kit is a direct replacement component engineered for Kenworth T660 model year 2016 heavy-duty trucks. Designed to upgrade and optimize headlight electrical performance, this kit delivers reliable operation in demanding commercial and industrial applications where consistent lighting output is critical for safety and visibility. The kit includes two 40-amp weatherproof relays and two weatherproof relay bases pre-assembled with complete wiring harness for straightforward installation. A weatherproof 30-amp fuse rated for up to 150 watts provides circuit protection and ensures safe operation under full headlight load conditions. Mating connectors are included to integrate seamlessly with factory headlight systems, eliminating compatibility concerns and reducing installation time. Built with high-quality materials throughout, all components feature weatherproof construction to withstand the harsh environmental conditions encountered in commercial trucking operations, including exposure to moisture, temperature fluctuations, and vibration. The relay-based design enhances electrical efficiency by reducing voltage drop and ensuring consistent, bright headlight illumination during extended operation. This harness kit is compatible with both 9005 and 9006 headlight bulb types, making it a versatile solution for various Kenworth T660 configurations. The engineering specification accommodates the electrical demands of modern headlight systems while maintaining full compatibility with factory wiring and electrical architecture. Ideal for fleet maintenance operations, commercial trucking companies, and heavy equipment operators requiring dependable headlight relay components, this kit offers cost-effective performance improvement and extended service life. Technicians appreciate the complete, ready-to-install design that minimizes downtime during maintenance or repairs. Original Model: KENWORTH T660 YEAR 2016 9005 9006 HEADLIGHT RELAY HARNESS KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.