Shop ILC

KENWORTH T680 YEAR 2015 5IN STAINLESS STEEL DROP CHOP TOP DOOR WINDOW PANELS Replacement Body Panel

  • Mfr # KW T680 2015 5IN SS DROP CHOP TOP DOOR WINDOW PANE

  • Zoro # G822879485


product price: 
$
293.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW T680 2015 5IN SS DROP CHOP TOP DOOR WINDOW PANE
Zoro #
G822879485
UPC #
-
Country of Origin
China

Description

These premium stainless steel door window panels are engineered as direct replacements for Kenworth T680 and T880 model year 2015 and later heavy-duty trucks. Constructed from 18-gauge 304 stainless steel, these chop top panels deliver exceptional durability, superior corrosion resistance, and a professional appearance ideal for long-haul and vocational applications. The 5-inch drop chop design features a front curve profile that integrates seamlessly with factory door configurations while providing enhanced visibility and aerodynamic benefits. This innovative step design reduces wind noise and improves cabin comfort for drivers operating in varied weather conditions. The stainless steel construction ensures longevity in harsh environments, resisting salt spray, moisture, and UV degradation that typically affect painted alternatives. These panels arrive ready for immediate installation without requiring modifications or additional fabrication. The precision-engineered fit ensures proper alignment and secure mounting on OEM attachment points. Sold as a complete pair, they provide uniform styling across both front doors for a finished, fleet-ready appearance. Ideal for owner-operators and fleet managers seeking to enhance cab aesthetics while improving operational efficiency, these replacement panels represent a cost-effective upgrade that maintains resale value. The polished stainless finish complements both contemporary and classic truck styling preferences, making them suitable for various commercial applications including dry goods hauling, specialized transport, and professional services. Installation can be completed with basic hand tools, reducing downtime and labor costs associated with professional installation services. Compatible with standard door configurations on Kenworth T680 and T880 chassis. Original Model: KENWORTH T680 YEAR 2015 5IN STAINLESS STEEL DROP CHOP TOP DOOR WINDOW PANELS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.