Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 2016 CHARGE AIR COOLER MOUNTING KITFOR PACCAR 2008-NEWER Heavy Duty Replacemennt
Mfr # KW T680 2016 CHARGE AIR COOLER MOUNTING KITFOR PAC
Zoro # G822879843
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
OEM Part Number
84032862
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2016 CHARGE AIR COOLER MOUNTING KITFOR PAC
- Zoro #
- G822879843
- UPC #
- -
- Country of Origin
- China
Details
- OEM Part Number
- 84032862
Description
This replacement Charge Air Cooler Mounting Kit is engineered to meet OEM specifications for PACCAR 2008-newer diesel engines, making it an ideal solution for Kenworth T680 and compatible heavy-duty truck applications. Designed as a direct replacement for the standard N47-51001 mounting configuration, this comprehensive kit delivers the complete hardware necessary for proper charge air cooler installation and secure mounting. The kit includes all essential components required for professional installation: four small upper rubber bushings and four large lower rubber bushings that provide vibration isolation and support, protecting the charge air cooler from operational stress. Four large OD washers distribute load evenly across mounting surfaces, while four flanged bolts and four flanged nuts ensure reliable, corrosion-resistant fastening. The rubber bushings are constructed to withstand engine bay temperatures and vibration while maintaining structural integrity throughout the service life of the component. This mounting kit is sold as a complete assembly, eliminating the need to source individual components from multiple suppliers. It is suitable for fleet maintenance operations, independent repair shops, and OEM replacement applications across PACCAR-equipped heavy-duty trucks manufactured in 2008 and newer model years. The kit's standardized design ensures compatibility with factory specifications and maintains proper charge air cooler alignment and clearance during installation. High-quality construction materials and precision engineering ensure this mounting kit meets the demands of commercial trucking operations. Proper mounting is critical for optimal charge air cooler performance, fuel efficiency, and engine longevity in demanding applications. This kit provides a cost-effective solution for replacement or repair of worn mounting hardware without requiring complete system replacement. Original Model: KENWORTH T680 YEAR 2016 CHARGE AIR COOLER MOUNTING KITFOR PACCAR 2008-NEWER