Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 2017 304 STAINLESS STEEL 6 GAUGE CLUSTER TRIM Replacement Body Panel
Mfr # KW T680 2017 SS 6 GAUGE CLUSTER TRIM
Zoro # G722878809
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Type
Aftermarket Replacement Component
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2017 SS 6 GAUGE CLUSTER TRIM
- Zoro #
- G722878809
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Aftermarket Replacement Component
Description
This replacement 304 stainless steel 6 gauge cluster trim is engineered as a high-quality aftermarket solution for Kenworth T680, T880, and W990 heavy-duty trucks manufactured between 2013 and 2017. Constructed from premium 304 stainless steel, this trim component offers superior corrosion resistance and durability in demanding commercial trucking environments. The 6 gauge cluster trim is positioned above the radio and provides both functional protection and aesthetic enhancement to the instrument panel area. As an aftermarket replacement part, this trim delivers comparable functionality to OEM specifications at a competitive price point for fleet operators and independent trucking businesses. The stainless steel construction ensures minimal maintenance requirements while withstanding the vibration, temperature fluctuations, and general wear associated with commercial vehicle operation. This component is ideal for truck owners seeking reliable cab interior upgrades or restoration work. The product ships directly from the manufacturer, ensuring quality control and prompt delivery. Compatible with various Kenworth heavy-duty truck models, this trim cluster replacement is a practical choice for commercial fleet maintenance departments and individual truck operators requiring dependable interior trim solutions. Original Model: KENWORTH T680 YEAR 2017 304 STAINLESS STEEL 6 GAUGE CLUSTER TRIM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.