Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 2017 6.25 X 10.125 X.5 INCH CABIN AIR FILTER Heavy Duty Replacement Part
Mfr # KW T680 2017 6.25 X 10.125 X .5 INCH CABIN AIR FLT
Zoro # G222878279
product price:Â
$
95.25
/ea
Key Features
Filter Type
Replacement/OEM-Style
Engine Type
10.8L L6 Diesel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2017 6.25 X 10.125 X .5 INCH CABIN AIR FLT
- Zoro #
- G222878279
- UPC #
- -
- Country of Origin
- China
Details
- Filter Type
- Replacement/OEM-Style
- Engine Type
- 10.8L L6 Diesel
Description
This replacement cabin air filter is engineered to fit 2017 Kenworth T680 models equipped with 10.8L L6 Diesel engines, with dimensions of 6.25 x 10.125 x 0.5 inches. Designed for professional fleet and commercial trucking applications, this filter delivers reliable performance in demanding transportation environments where air quality and engine protection are critical operational concerns. The filter features a washable and reusable design that reduces long-term ownership costs while maintaining consistent performance over extended service life. Unlike disposable alternatives, this lifetime washable construction allows operators to clean and reinstall the filter multiple times, making it an economical choice for fleet managers seeking to optimize maintenance budgets without compromising air filtration quality. The durable media construction effectively captures airborne particles and contaminants, ensuring clean, fresh incoming air reaches the cabin while protecting sensitive engine components. This cabin air filter is ideal for long-haul trucking operations, regional distribution fleets, and commercial transport applications where consistent performance and durability are essential. The filter works to improve driver comfort by maintaining cabin air quality during extended hours of operation, which is particularly important in challenging road conditions and various weather environments. Installation is straightforward, requiring no special tools or modifications to existing systems. Sourcing a quality replacement filter ensures compliance with manufacturer specifications and maintains optimal engine performance and fuel efficiency. This product provides industrial buyers and fleet operators with a cost-effective solution for routine cabin air filtration maintenance on Kenworth T680 trucks, supporting both operational reliability and driver satisfaction in commercial transportation applications. Original Model: KENWORTH T680 YEAR 2017 6.25 X 10.125 X.5 INCH CABIN AIR FILTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.