
KENWORTH T680 YEAR 2018 25.562 INCH TORQUE ROD STRADDLE Replacement Suspension Part
Mfr # KW T680 2018 25.562 INCH TORQUE ROD STRADDLE
Zoro # G522878726
product price:Â $481.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KW T680 2018 25.562 INCH TORQUE ROD STRADDLE
Zoro #
G522878726
UPC #
-
Country of Origin
China
Description
This replacement torque rod is engineered as a direct fit suspension component for Kenworth T680 2018 model year trucks. Constructed from high-strength steel, this straddle-type torque rod features a 1 1/4 inch shaft diameter and measures 25 9/16 inches in length, providing reliable suspension support and load distribution for heavy-duty commercial trucking applications. The torque rod plays a critical role in the vehicle's suspension system by managing lateral forces and maintaining axle alignment during acceleration, deceleration, and cornering. This component is designed to work in coordination with the T680's advanced suspension features, which adjust performance characteristics based on vehicle speed and conditions. The straddle configuration ensures proper mounting and stability across the suspension assembly. Manufactured as a non-rebushable bushing design, this torque rod is built to OEM specifications and meets the demanding requirements of commercial transportation. The high-strength steel construction provides durability and longevity in demanding operational environments, including highway and regional hauling applications. It is suitable for replacement and maintenance applications where original performance standards must be maintained. Installation should be performed by qualified technicians familiar with heavy-duty truck suspension systems to ensure proper alignment and operation. Original Model: KENWORTH T680 YEAR 2018 25.562 INCH TORQUE ROD STRADDLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.