Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 2019 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS Replacement Light
Mfr # KW T680 2019 H11 PLATINUM 6000 LUMENS LED HDLT BUL
Zoro # G722879769
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED Projector-Optimized
Mounting Style
Direct OEM Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2019 H11 PLATINUM 6000 LUMENS LED HDLT BUL
- Zoro #
- G722879769
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Type
- LED Projector-Optimized
- Mounting Style
- Direct OEM Replacement
Description
These H11 platinum LED headlight bulbs are engineered as direct replacements for Kenworth T680 2019 and compatible heavy-duty truck applications. Delivering approximately 6000 lumens of output, these bulbs provide significantly enhanced visibility compared to standard halogen alternatives, contributing to improved safety during nighttime and low-visibility operating conditions. The bulbs feature advanced cooling technology including a double-coil design and integrated fan cooling system that enables sustained performance and extended operational lifespan. A key advantage is the built-in CANBUS circuit, which eliminates the need for external decoders or additional wiring modifications during installation. This simplifies the retrofit process and reduces compatibility issues commonly encountered with aftermarket lighting upgrades. Designed for low-beam applications, these platinum-grade LED bulbs produce a clean 6500K white light output that enhances road visibility without creating excessive glare or strobing effects. The superior brightness level is achieved through modern LED chip technology rather than traditional halogen heating elements, resulting in lower power consumption and reduced strain on the vehicle's electrical system. These replacement bulbs are suitable for commercial trucking operations, long-haul applications, and any heavy-duty vehicles requiring reliable, high-performance headlight solutions. They are compatible with Kenworth T680 models from 2019 onward and may fit select other truck models with standard H11 headlight configurations. Installation is straightforward for users familiar with basic vehicle maintenance, though professional installation is recommended for optimal results. Original Model: KENWORTH T680 YEAR 2019 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS