KENWORTH T680 YEAR 2020 25.562 INCH TORQUE ROD STRADDLE Replacement Suspension Part

  • Mfr # KW T680 2020 25.562 INCH TORQUE ROD STRADDLE

  • Zoro # G922878678


product price:  $481.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T680 2020 25.562 INCH TORQUE ROD STRADDLE
Zoro #
G922878678
UPC #
-
Country of Origin
China

Description

This replacement suspension torque rod is engineered for Kenworth T680 2020 model year trucks requiring a 25.562 inch straddle configuration. Designed to meet or exceed OEM specifications, this component features a 1 1/4 inch shaft diameter and maintains the precise 25 9/16 inch length required for proper suspension geometry and vehicle stability. The torque rod plays a critical role in controlling axle rotation and maintaining consistent vehicle handling across varying load conditions and speeds. This high-quality aftermarket replacement restores proper suspension performance, enhancing stability and predictability during operation. The component utilizes non-rebushable bushing construction, ensuring durability and extended service life under demanding commercial applications. Installation is straightforward, designed to align with existing suspension mounting points on compatible Kenworth T680 trucks. The straddle configuration provides optimal lateral load distribution and maintains proper wheel alignment. Whether you're operating in over-the-road, regional, or vocational applications, this torque rod supports reliable suspension operation and driver comfort. It is sold individually and represents a cost-effective solution for fleet maintenance, repair shops, and owner-operators seeking quality replacement parts. Proper installation and regular maintenance of suspension components contribute to vehicle safety, tire longevity, and overall operational efficiency. For trucks experiencing suspension noise, handling changes, or component wear, this replacement torque rod provides the durability and performance needed to restore vehicle integrity and maintain reliable transportation. Original Model: KENWORTH T680 YEAR 2020 25.562 INCH TORQUE ROD STRADDLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.