Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 2021 25.562 INCH TORQUE ROD STRADDLE Replacement Suspension Part
Mfr # KW T680 2021 25.562 INCH TORQUE ROD STRADDLE
Zoro # G222878774
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2021 25.562 INCH TORQUE ROD STRADDLE
- Zoro #
- G222878774
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shaft Diameter
- 1-1/4 in
Description
This replacement suspension rod is engineered specifically for the Kenworth T680 (2021 model year) and features a 25.562-inch torque rod straddle design. This critical suspension component is designed to optimize vehicle handling and stability by adjusting torque delivery based on vehicle speed, easing steering effort during low-speed maneuvers while providing a firmer, more responsive feel at highway speeds. This adaptive functionality delivers a consistent driving experience across varying operational conditions, making it ideal for long-haul trucking applications. The torque rod straddle configuration provides enhanced load distribution and structural support for heavy-duty commercial truck applications. Compatible with the advanced suspension systems found in modern Kenworth tractors, this replacement part maintains OEM performance standards and specifications. The precise 25.562-inch measurement ensures proper fitment and alignment with existing chassis components. This suspension rod is constructed from heavy-duty materials to withstand the demanding environment of commercial trucking, including exposure to road debris, salt, and extreme temperature variations. Regular replacement of worn suspension components is critical for maintaining vehicle safety, fuel efficiency, and driver comfort on extended routes. This part is suitable for fleet maintenance programs, independent repair shops, and trucking operations seeking reliable OEM-equivalent replacement components. Proper installation of suspension components should be performed by qualified technicians familiar with heavy-duty truck maintenance procedures. Maintaining suspension system integrity is essential for vehicle stability, tire wear prevention, and overall operational safety in commercial transportation applications. Original Model: KENWORTH T680 YEAR 2021 25.562 INCH TORQUE ROD STRADDLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.