Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 2021 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS Replacement Light
Mfr # KW T680 2021 H11 PLATINUM 6000 LUMENS LED HDLT BUL
Zoro # G622878275
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED Replacement for Halogen H11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2021 H11 PLATINUM 6000 LUMENS LED HDLT BUL
- Zoro #
- G622878275
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Type
- LED Replacement for Halogen H11
Description
This replacement H11 LED headlight bulb is engineered as a premium upgrade for Kenworth T680 and compatible heavy-duty trucks requiring superior illumination and reliability. Designed to exceed the performance of standard halogen bulbs, this unit delivers up to 6000 lumens of bright, cold white light at 6000K color temperature, significantly improving nighttime visibility and safety for commercial fleet operations. The bulb features an advanced double-coil design combined with an integrated fan cooling system that maintains optimal operating temperatures and extends service life to approximately 50,000 hours of operation. This extended lifespan translates to reduced maintenance intervals and lower total cost of ownership for fleet managers. The integrated CANBUS circuit eliminates the need for external decoders or complex wiring modifications, allowing for straightforward installation in compatible vehicles. Built for the demanding requirements of commercial trucking, this LED headlight bulb operates efficiently at the voltage specifications of your Kenworth T680 while consuming significantly less power than traditional halogen alternatives. The robust construction ensures consistent performance in harsh road conditions, including vibration, temperature fluctuations, and moisture exposure typical of long-haul operations. This replacement is suitable for model year 2021 Kenworth T680 trucks and other compatible heavy-duty vehicles using H11 low-beam configurations. Ideal for fleet operations seeking improved visibility, enhanced safety, and reduced operational costs. Original Model: KENWORTH T680 YEAR 2021 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS