Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 215 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS
Mfr # T680 YR215 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
Zoro # G222799192
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Shape
Rectangular
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T680 YR215 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
- Zoro #
- G222799192
- UPC #
- -
- Country of Origin
- China
Details
- Material
- 304 Stainless Steel
- Item
- Window Control Kit
- Shape
- Rectangular
- Finish
- Chrome-Plated
Description
Replacement 304 stainless steel power window control trim for Kenworth T680 (215), featuring precision cutouts for heated window buttons to ensure full functionality without modification. Crafted from corrosion-resistant stainless steel, this trim is designed for an OEM-style fit, easy installation over the factory panel, and a polished, professional interior appearance suitable for heavy-duty commercial use.