Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 216 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS
Mfr # T680 YR216 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
Zoro # G222798300
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Material
304 Stainless Steel
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T680 YR216 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
- Zoro #
- G222798300
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Material
- 304 Stainless Steel
- Finish
- Chrome-Plated
- Item
- Window Control Kit
Description
Replacement 304 stainless steel power window control trim designed for 216 Kenworth T680 models, featuring precision cutouts for heat buttons to ensure proper fit and function. Durable and corrosion-resistant, it enhances interior appearance while maintaining OEM-style installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.