Shop ILC
See all product information
KENWORTH T680 YEAR 216 7.406 INCH OAL PREMIUM POLY BUSHING FOR REAR AG210L AG400L AIR SUSPENSIONS
Mfr # T680 YR216 7.406 IN OAL PREM POLY BSHG REAR AG210L
Zoro # G122798295
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Bushing Type 1
Silent Block
Overall Length
7.406 in
Bushing Type 2
Straddle Lip Confinement
Bushing O.D. (B)
2.563 in
Bushing Sleeve Length (D)
3.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T680 YR216 7.406 IN OAL PREM POLY BSHG REAR AG210L
Zoro #
G122798295
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7.406 in
Bushing Sleeve Length (D)
3.25 in
Details
Bushing Type 1
Silent Block
Item
Poly Bushing
Bushing Type 2
Straddle Lip Confinement
Bushing O.D. (B)
2.563 in
Bolt ID
0.81
Description
Replacement premium poly bushing engineered for 216 Kenworth T680 trucks equipped with AG210L and AG400L rear air suspensions, featuring a 7.406-inch overall length (OAL) for accurate fitment. Constructed from high-quality polyurethane, it improves durability, reduces vibration, and delivers long-lasting suspension performance compared to standard rubber bushings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.