Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 219 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS
Mfr # T680 YR219 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
Zoro # G722798299
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Finish
Chrome-Plated
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T680 YR219 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
- Zoro #
- G722798299
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Window Control Kit
- Shape
- Rectangular
- Finish
- Chrome-Plated
- Material
- 304 Stainless Steel
Description
Replacement 304 stainless steel power window control trim designed for 219 Kenworth T680 models, featuring precision cutouts for heat buttons to ensure proper fit and functionality. Corrosion-resistant and durable, it enhances the cab’s interior appearance while maintaining an OEM-style fit and easy installation.