Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 221 6.25 X 10.125 X .5 INCH CABIN AIR FILTER
Mfr # T680 YR221 6.25 X 10.125 X .5 IN CABIN AIR FLTR
Zoro # G822798649
product price:Â
$
30.75
/ea
Key Features
Thickness
0.5 in
Height
6.25 in
Length
10.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T680 YR221 6.25 X 10.125 X .5 IN CABIN AIR FLTR
- Zoro #
- G822798649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 0.5 in
- Height
- 6.25 in
- Length
- 10.125 in
Details
- Item
- Cabin Air Filter
Description
Replacement cabin air filter designed for 221 Kenworth T680 models, measuring 6.25 x 10.125 x 0.5 inches for a precise OEM-style fit. Helps improve cab air quality by filtering dust, pollen, and airborne contaminants while supporting proper HVAC airflow and performance.